Shop All Tool Storage Accessories
Urrea
5" utility wire cart caster with brake
Mfr # RAS
Zoro # G9832354
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With diameter polyurethane caster with innovation and performance. 5" diameter polyurethane caster with brake
- Includes Wire utility carts caster
- Features The URREA utility wire cart caster is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. 5" diameter polyurethane caster with brake.
- Color Silver
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # RAS
- Zoro # G9832354
- UPC # 660731904505
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Carts caster |
For Use With | diameter polyurethane caster with innovation and performance. 5" diameter polyurethane caster with brake |
Includes | Wire utility carts caster |
Features | The URREA utility wire cart caster is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. 5" diameter polyurethane caster with brake. |
Color | Silver |
Material | Steel |
Description
The URREA utility wire cart caster is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. 5" diameter polyurethane caster with brake.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8-1/2" 40T General Purpose Circular Saw Blade (48-40-0824)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- WESTWARD Ratcheting Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PP38)
- DYNABRADE 4" L Reciprocating File (90900)
- URREA 4 in drawer separator set (X28-S4)
- URREA 3 in drawer separator set (X28-S3)
- URREA 90° short bend cabinet lock for model H27S6 (CGREF5)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- WOKIN Magentic Part Tray 6 Inch (724206)
- Urrea Tool Storage Accessories