Shop All Tool Storage Accessories
Urrea
5" utility wire cart caster
Mfr # RAM
Zoro # G9827341
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Wire utility carts caster
- Material Steel
- For Use With diameter polyurethane innovation and performance. 5" diameter polyurethane caster
- Features The URREA utility wire cart caster is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. 5" diameter polyurethane caster.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # RAM
- Zoro # G9827341
- UPC # 660731904499
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Carts caster |
Includes | Wire utility carts caster |
Material | Steel |
For Use With | diameter polyurethane innovation and performance. 5" diameter polyurethane caster |
Features | The URREA utility wire cart caster is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. 5" diameter polyurethane caster. |
Color | Silver |
Description
The URREA utility wire cart caster is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. 5" diameter polyurethane caster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Progrip Pick 90 Degree Hose (13230)
- CRAFTSMAN Sockets, 3/8" Drive 9mm 6 Point Shallow (CMMT43541)
- DYNABRADE Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.3 hp (52632)
- DEWALT 1-1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5732)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- URREA Shelf with paper towel holder HD series, 11 lb loading capacity (HDAC4)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- URREA 3 in drawer separator set (X28-S3)
- URREA 6 in, metal drill box (4079)
- URREA Set of wheels for cabinets, 4 pieces, 242 lbs/pcs loading capacity (RGREF2)
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- Urrea Tool Storage Accessories