Shop All Tool Belts & Pouches
Urrea
5-pocket saddle leather tool belt
Mfr # BN132
Zoro # G9814714
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Features Tanned leather
- Includes Belt
- Depth 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # BN132
- Zoro # G9814714
- UPC # 660731625127
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Depth | 2.76 in |
Width | 9.06 in |
Dimensions | 9-1/4"-9" |
Details
Item | Tanned leather |
Color | Black |
Material | Leather |
Features | Tanned leather |
Includes | Belt |
Weight | 0.88 |
Description
The URREA 5 pocket tool pouch is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This tool bag is made of saddle leather that retains shape and size. With reinforced rivets and double seam, and metallic hammer holder. Includes belt. 6-3/4" x 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, vinyl, 0 Pockets (5109CSV)
- URREA Cold Cut Chisel Set of 7 pieces (86B)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- MILWAUKEE TOOL Tool Pouch, Hammer Loop, 1680 Denier Nylon (48228149)
- KLEIN TOOLS Tool Pouch, 5-Pocket Tool Pouch - Leather, Leather, 5 Pockets (5125L)
- TEKTON 11-Tool Combination Wrench Pouch (1/4-3/4 in.) (OTP21102)
- DEADON Cell Phone Holder, Small (DO-400S)
- CUSTOM LEATHERCRAFT NAIL&TOOL POUCH LTHR (444X)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- SOUTHWIRE Electricians, Shoulder Pouch (58738740)
- Urrea Tool Belts & Pouches