Shop All Hex Keys
Urrea
5 Mm Industrial grade ball end L-type Hex Key
Mfr # 49-5BP
Zoro # G9836992
product price: $3.35
/ea
Sold in multiples of 10 for $33.50
$33.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Tip Size 5 mm
- Material Steel
- Number of Ball Ends 1
- Tether Ready No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 5 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Ball Ends | 1 |
Tether Ready | No |
Grip Style | Ergonomic |
Measurement Type | Metric |
Number of Tips | 2 |
Key Shape | L-Shape |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip size: 5 mm. Length: 4-9/16”. Shank length: 1.06”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Utility Knife Utility, 7 in L (DWHT10295)
- WESTWARD Combination Wrench, SAE, 1-7/16in Size (1EYF5)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.332 (300 Q)
- WESTWARD Needle File Set, 1 Cut, 7.2 In, 12 Pc (10Z664)
- URREA 1/16" Industrial grade ball end L-type Hex Key (49-1/16BP)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- URREA Ball Hex Key 9" T-Hdle 5/16" (46420LBGP)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- URREA Industrial grade ball end L-type Hex Key Set 9Pc Mm (4996)
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- Urrea Hex Keys