Shop All Multi-Bit Screwdrivers
Urrea
5 in 1 interchangeable cushion grip screwdriver 5/16” bits
Mfr # 9301CMS
Zoro # G9801730
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.54
- Number of Pieces 5 in one
- Handle Material Steel
- Includes Interchangeable bit screwdriver, 2 pieces
- Driver Type Slotted, Phillips and Nut driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9301CMS
- Zoro # G9801730
- UPC # 660731622300
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 3.54 |
Details
Number of Pieces | 5 in one |
Handle Material | Steel |
Includes | Interchangeable bit screwdriver, 2 pieces |
Driver Type | Slotted, Phillips and Nut driver |
Nut Driver Handle Color | Black |
Primary Application | Heavy duty |
Item | Screwdriver |
Description
The shank hollow center works as a hexagonal nut driver. Tips included: Slotted: 3/16”, 5/16”. Phillips: PH1, PH2. Nut driver: 5/16” hex.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Reamer, 0.0370", Shank Dia.: 1/8" (RSB0370-C3)
- J.W. WINCO GN853-160-TU Latch Toggle Clamp Steel (853-160-TU)
- CAMCO Leveling Blocks 10Pc (44525)
- WIHA ESD Safe Screwdriver Set, NmPcs7 (27392)
- URREA Screwdriver Magnetic 10 in 1 with 1/4” hex bits (9308)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- URREA 1/4 Inch Revolver Type Screwdriver with Conventional bits 15 in 1 (9315MS)
- URREA Revolver Type Screwdriver with spanner and tamper tips 15 in 1 (9315MT)
- URREA Interchangeable Bit Ratcheting system 8 in 1 (9308M)
- URREA 1/4" Pear Head Hex bit ratchet (4749T)
- MEGAPRO Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 8 1/2 in, Drive Size: 1/4 in (151PK/WH-B)
- Urrea Screwdrivers and Nutdrivers