Shop All Check Nut Wrenches
Urrea
46 MM Full polished 12-point combination wrench
Mfr # 1246M
Zoro # G9804521
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 46mm
- Head Width 3.54 in
- Wrench Material Steel
- Length (In.) 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1246M
- Zoro # G9804521
- UPC # 660731603149
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 46mm |
Head Width | 3.54 in |
Length (In.) | 28" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 46 mm. Total length: 28". Outside diameter open end: 3-3/8”. Outside diameter box end: 2-5/32”. Head thickness open end: 5/8". Head thickness box end: 29/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm 4 Point 38mm 1/2 Sq. Drive (14400-10WN)
- PROTO 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (J5214-TT)
- PRIME-LINE 1 in. - 3 in. Adjustable Plumbers Slip Nut Wrench Single Pack (RP77321)
- MILWAUKEE TOOL 4/0 Aluminum U Style Die (49-16-U04A)
- URREA 1" Full polished 12-point combination wrench (1232)
- URREA 19 mm Full polished 6-point combination wrench (1219MH)
- URREA 37 MM Full polished 12-point combination wrench (1237M)
- URREA 7 mm Satin finish 12pt combination wrench (1207MA)
- URREA 14 MM Full polished 12-point combination wrench (1214M)
- URREA 7 MMFull polished 12-point combination wrench (1207M)
- URREA 7 MM Full polished 6-point combination wrench (1207MH)
- Urrea Check Nut Wrenches