Shop All Snap Ring Pliers
Urrea
45° angle for closing internal retaining ring .038
Mfr # 398
Zoro # G9793863
product price: $15.75
/ea
Sold in multiples of 3 for $47.25
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Tip Dia. 0.038"
- Tip Angle 45Degree
- Blade Width 1.57
- Overall Length 5.51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 398
- Zoro # G9793863
- UPC # 660731608571
- Country of Origin United States
- Category Snap Ring Pliers
Dimensions
Tip Dia. | 0.038" |
Blade Width | 1.57 |
Overall Length | 5.51 |
Details
Plier Item | Ring pliers |
Material | Steel |
Tip Angle | 45Degree |
Application | Heavy duty |
Includes | Ring pliers |
For Use With | . Angle: 45Degree. Type: internal. Total for closing internal retaining rings. Tips made with high tensile. Steel. Thin tips to work on. Reduced areas. Tip diameter: 0.038". Angle: 45Degree. Type: internal. Total length |
Handle Color | Red |
Description
45° angle, for closing internal retaining rings. Tips made with high tensile. Steel. Thin tips to work on. Reduced areas. Tip diameter: 0.038". Angle: 45°. Type: internal. Total length: 5-13/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Aviation Snip Set, Left/Right/Straight, 7 3/16 in, Steel (D15-SET)
- DIVERSIFIED FASTENING SYSTEMS Drill/Driver Tool, For #1 Masonry Screws (CST150S)
- ZORO SELECT 13/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-102031A)
- ARTU 9" L x Metal Cutting Reciprocating Saw Blade (01818)
- URREA Convertabl 0° angle convertibl retain ring plier .090 (377)
- URREA Easy-change convertible retaining ring plier 0.070"x0° (385L)
- URREA Convertible retaining ring pliers Set 12Pc (360C)
- URREA Covertible Retaining Ring Plier 0.047"x 0° (372)
- URREA Pliers with 10 small interchangeable tips (382)
- URREA Flush cut for plastic and Non-Ferrous materials 5" (211G)
- LISLE PLIERS SNAP RING (LI46000)
- Urrea Snap Ring Pliers