Shop All Combination Wrenches
Urrea
42Mm Non-sparking Combination 12-point Wrench
Mfr # UH1242M
Zoro # G9794615
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 23-2/16"
- Includes Non-sparking 12-point combination wrenches
- Head Size 42mm
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1242M
- Zoro # G9794615
- UPC # 660731689709
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 23-2/16" |
Head Size | 42mm |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 42 mm. Total length: 23-2/16”. Outside diameter: open end: 3-25/64”. Box end: 2-13/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 10 Piece Manual Knockout Punch, 10 ga. (902-481)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR5)
- DRILL AMERICA Q HSS Straight Shank Straight Flute Chucking Reamer (DWRRQ)
- PALADIN TOOLS Die Fiber Sma/Smb/Sc Foc-A2 (PA2652)
- URREA 12-point black finish combination wrench 1-7/16" opening size (1246B)
- URREA Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size (1151)
- URREA High Leverage Wrench, 1-1/4" opening dimension. (2620HL)
- URREA Urrea 9/16"" 12-Point Full Polish Chrome Combination Wrench (1218T)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- CAPRI TOOLS 9/16 in 12-Point Combination Wrench (1-1406)
- Urrea Wrenches