Shop All Check Nut Wrenches
Urrea
41 MM Full polished 12-point combination wrench
Mfr # 1241M
Zoro # G9833413
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 41mm
- Head Width 22.83 in
- Wrench Material Steel
- Length (In.) 23-2/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1241M
- Zoro # G9833413
- UPC # 660731603095
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 41mm |
Head Width | 22.83 in |
Length (In.) | 23-2/16" |
Details
Item | Wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 41 mm. Total length: 23-2/16”. Outside diameter open end: 2-7/8”. Outside diameter box end: 2-1/8”. Head thickness open end: 17/32". Head thickness box end: 25/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES 1 1/4 Replacement Head (E-2HD)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4536G-200)
- PROTO T-Handle Slide Rod (J4260R)
- DREMEL Engraving Cutter, 1/32 In, PK2 (105)
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- URREA 18 MM Full polished 12-point combination wrench (1218M)
- URREA 30 MM Full polished 12-point combination wrench (1230M)
- URREA 15/16" Satin finish 12-point combination wrench (1230A)
- URREA 17 mm Full polished 6-point combination wrench (1217MH)
- URREA 1-1/2" Full polished 12-point combination wrench (1248)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 17MM CHECK NUT BLK (MT617MM)
- Urrea Wrenches