Shop All Ratcheting Wrenches
Urrea
4-Point Refrigeration ratcheting box-end wrench.
Mfr # 1180
Zoro # G9731694
product price: $14.35
/ea
Sold in multiples of 6 for $86.10
$86.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Features Designed for refrigeration packing gland nuts and valve stem sockets. Also designed for beam-clamp installation.Exceed ASME B107.100 standard. Opening size: 1/4" - 3/16� x 3/8�-5/16�. Total length: 4-1/2�.
- Includes Sea 4-point refrigeration ratcheting box-end wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 1180
- Zoro # G9731694
- UPC # 660731601183
- Country of Origin United States
- Category Ratcheting Wrenches
Details
Material | Steel |
Features | Designed for refrigeration packing gland nuts and valve stem sockets. Also designed for beam-clamp installation.Exceed ASME B107.100 standard. Opening size: 1/4" - 3/16� x 3/8�-5/16�. Total length: 4-1/2�. |
Includes | Sea 4-point refrigeration ratcheting box-end wrench |
Item | Wrench |
Description
The URREA 1180 4-Point Refrigeration ratcheting box-end wrench is the tool that can take on your toughest jobs. It features a special design for refrigeration packing gland nuts and valve stem sockets. Designed to fit beam clamp installation. The wrench also exceeds ASME B107.100 standards for quality and safety. The URREA 1180 4-Point Refrigeration ratcheting box-end wrench is an essential tool you'll want to have on hand for all of your heavy duty projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 47745 1/2in to 3/4in - 14 NPT Universal Dies Alloy RH (47745-RIDGID)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4505CR)
- PROTO 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (J5212MH)
- URREA Combination Ratchet Wrench, 5/16". (1210CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 1/2 X 9/16"opening size. (1193)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 24Mm opening size. (WER24M)
- URREA 7/8" Extralong comb wrench (1228L)
- URREA Combination Ratcheting Wrenches (Set of 7 pieces) inches. (1200CM)
- URREA Ratchet Wrench, 1/2" Spl Comb (1216CMR)
- GEDORE Torque Wrench Head, Ratchet, 14x18, 1/2" (7418-02)
- Urrea Ratcheting Wrenches