Shop All Tool Belts & Pouches
Urrea
4-pocket oil-tanned leather tool pouch
Mfr # BN137
Zoro # G9827472
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Leather
- Features Tanned leather
- Depth 4.33 in
- Includes Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # BN137
- Zoro # G9827472
- UPC # 660731698190
- Country of Origin Mexico
- Category Tool Belts & Pouches
Dimensions
Depth | 4.33 in |
Width | 12.28 in |
Dimensions | 12-3/16” - 12-1/2” |
Details
Item | Tanned leather |
Color | Black |
Material | Leather |
Features | Tanned leather |
Includes | Belt |
Weight | 1.41 |
Description
The URREA BN137 4-pocket oil-tanned leather tool pouch is the perfect choice for all your organization and storage needs. It's made from oil-tanned leather designed to work on extreme weather. This tool bag comes with a belt, 12" x 12". The URREA BN137 4 pocket tool pouch is the option you want.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1.0 Grip, SS (GL3X1000L----X0)
- J.W. WINCO GN6336.10-40-M8-40-KU Hand Knob (6336.10-40-M8-40-KU)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-5)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2-1/2 In Outside Diameter 1-14UNS (402630)
- KLEIN TOOLS Black Leather 0 Pockets, 5456TS (5456TS)
- KLEVER Tool Pouch, Tool Holster, Black, Nylon, 2 Pockets (KCJ-HOL)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1504)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 2 Pockets (UKH325)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 12 Pockets (DWST550115)
- JONARD TOOLS Molded 2 Tool Pouch With Metal Clip (H-36)
- 1791 EVERYDAY CARRY Tool Organizer for S/M Multitool, Flashlight with Large Flex & Action-Snap Belt Attachment (WEB-ST-AS-LF-BLK-A)
- Urrea Tool Belts & Pouches