Shop All Hex Keys
Urrea
4 Mm Industrial grande short L-type Hex Key
Mfr # 49-4
Zoro # G9804171
product price: $0.58
/ea
Sold in multiples of 50 for $29.00
$29.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Phosphatized
- Material Steel
- Number of Tips 2
- Length Family Short
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 4 mm |
Length Family | Short |
Details
Finish | Phosphatized |
Material | Steel |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | No |
Grip Style | Ergonomic |
Key Shape | L-Shape |
Measurement Type | Metric |
Description
Metric hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 4 mm. Length: 2-5/8”. Shank length: 0.94”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA System 4 Precision Interchangeable Bit Set, Torx, Slotted, Phillips, Hex Inch, 27Pc In Compact Box (75992)
- BIG HORN Latch & Strike Templates (A & B) w/Center Locators (1" x 2-1/4" - 1-1/8" x 2-1/4" - 1-1/8" x 2-3/4") (70146)
- GREY PNEUMATIC Grey Pneumatic Corp. GY9021 1 in. Drive Standard Length Fractional Socket Set (GY9021)
- APEX AUTOMOTIVE PARTS Pro Linesman Compound Action Pliers, 9" (PS20509C)
- URREA 24Mm Industrial grande short L-type Hex Key (49-24)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- URREA Ball-end Torx® key set Pc (4972TB)
- URREA 5/16 In Vinyl Handle 9 In Long (46420LG)
- URREA 5 Mm Industrial grade ball end L-type Hex Key (49-5BP)
- SUBURBAN BOLT AND SUPPLY 3/8 SHORT ARM HEX KEY (A05402400SA)
- Urrea Hex Keys