Shop All Tool Storage Accessories
Urrea
4 in drawer separator set
Mfr # X28-S4
Zoro # G9838383
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Laminate
- Features URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 4 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 3-15/16".
- Includes Drawer separator set, 15 pieces
- Outside Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # X28-S4
- Zoro # G9838383
- UPC # 660731904390
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Outside Height | 4" |
Details
Item | Dawer separator set |
Color | Red |
Material | Laminate |
Features | URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 4 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 3-15/16". |
Includes | Drawer separator set, 15 pieces |
Description
URREA's organization and storage line has the highest standards of quality, design, innovations and performance. This 4 in drawer separator set is compatible with all Urrea fixed cabinet drawers. Drawers can be organized with sections or groups of similar objects in the same compartment. 5-29/32" x 3-15/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (1.5-3 mm) (DHX91201)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- FREUD Thin Kerf Rip Blade, 10 (LU87R010)
- URREA 90° short straight cabinet lock for model X27S9 (CGREF3)
- URREA 22 in, heavy-duty organizer 99 series (9992)
- URREA 3 in drawer separator set (X28-S3)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- URREA Can holder organizer HD series, 11 lb loading capacity (HDAC2)
- URREA 6 in, metal drill box (4079)
- UWS Replacement Truck Side Tool Box Leg, SM-LEGS (SM-LEGS)
- Urrea Tool Storage Accessories