Shop All Adjustable Wrenches
Urrea
4" adjustable wrench chrome-plated
Mfr # 704
Zoro # G9833599
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4"
- Material Steel
- Height 0.39 in
- Width 4.33 in
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 704
- Zoro # G9833599
- UPC # 660731618501
- Country of Origin Spain
- Category Adjustable Wrenches
Dimensions
Overall Length | 4" |
Height | 0.39 in |
Width | 4.33 in |
Size | 1/2" |
Details
Material | Steel |
Item | Adjustable wrenches |
Description
Nickel-chrome finish to prevent rust. Rounded corners in opening avoids the concentration of pressure and better adjuststo the fastening element. The arrow indicates the correct turning direction. Extra wide opening, allowing you to work on a wide range of nuts and bolts. Exceed ASME B107.100 standard. Total length: 4". Maximum opening: 1/2”. Jaw depth: 1/2”. Jaw thickness 11/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Straight Die Grinder, 1/4 in, 0.6 HP, Aluminum Alloy, Includes 1/4 in and 6mm Collet Holder (CP872)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-05-04-1/2)
- KRAFT TOOL Wood Line Blocks, 4 (BL350-5PR)
- URREA 10" adjustable wrench chrome-plated (710)
- URREA Urrea Adjustable Wrench, 708S, 8" Long, 1" Max Opening, Black Finish (708S)
- URREA 6" adjustable wrench chrome-plated (706)
- URREA 15" Lg Black Finish Adjustable (712G)
- URREA 18" adjustable wrench chrome-plated (718)
- URREA 6" Lg Black Finish Adjustabl (706S)
- PROTECTIONPRO 15 in. Black Adjustable Wrench (PR3309194)
- Urrea Wrenches