Shop All Screwdrivers
Urrea
3/8X6" Cabinet tip Offset Screwdriver
Mfr # 36 3/8
Zoro # G9799299
product price: $6.55
/ea
Sold in multiples of 6 for $39.30
$39.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Offset screwdriver
- For Use With Total 20. Total length
- Color Silver
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 36 3/8
- Zoro # G9799299
- UPC # 660731608151
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Overall Length | 5.51 |
Tip size | 3/8" |
Details
Item | Offset screwdriver |
Handle Material | Steel |
Includes | Offset screwdriver |
For Use With | Total 20. Total length |
Color | Silver |
Primary Application | Heavy duty |
Tip type | Cabinet |
Description
Made of high-quality, micro-alloy steel and phosphatized finish to protect against corrosion. Their design allows the application of greater force on screws since they feature a leveraging handle. Tip size: 3/8”. Size screw: 16, 18, 20. Total length: 6”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- MAYHEW Punch and Chisel Set, 6-Piece, Steel (61005)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310000)
- CLE-LINE T-Handle Plain Tap Wrench 242 Cle-Line #T9 (C67206)
- URREA 1/4X4" Cabinet tip Offset Screwdriver (36 1/4)
- URREA 5/16X5" Cabinet tip Offset Screwdriver (36 5/16)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- URREA Amber Screwdriver 1/4X10" Cabinet (9636)
- URREA Amber Screwdriver 3/16X5" Cabinet (9633)
- URREA Bimaterial Screwdriver, 1/4X6" Slotted (8616)
- BETA Screwdriver, Steel Head, 8mm x 150mm (012410057)
- Urrea Screwdrivers and Nutdrivers