Shop All Center Punches
Urrea
3/8"Non-Sparking 90° Center Punch
Mfr # UH41-3/8
Zoro # G0277262
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.849-15/16"
- Application Heavy duty
- Includes Center punches
- Material Bronze-Aluminum
- Tip Size (In.) 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH41-3/8
- Zoro # G0277262
- UPC # 660731691054
- Country of Origin Mexico
- Category Center Punches
Dimensions
Length | 4.849-15/16" |
Tip Size (In.) | 1/8" |
Details
Item | Punches |
Application | Heavy duty |
Includes | Center punches |
Material | Bronze-Aluminum |
Description
Non-Sparking Punches. Bronze-Aluminum Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. 90° center punch. Body size: 3/8”. Tip size: 1/8”. Length: 9-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10-7'9-1/2)
- V-8 TOOLS Angle Wrench, 1-1/2" (98044)
- DRILL AMERICA 31/64" Tin Coated Jobber Length Drill Bit (DWDTN31/64)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- URREA Punch, 90° 1/2" Center (41-1/2)
- URREA Punch, 90° 5/8" Center (41-5/8)
- URREA Punch, 90° 7/16" Center (41-7/16)
- URREA Punch, 90° 3/8" Center (41-3/8)
- HOLEX Spare Center Punch Pin for 749400 (749410 4X45)
- RENNSTEIG Auto adjustable center punch with a hand guard (RN430231)
- SEGOMO TOOLS 2x Emergency Escape Safety Hammers, Car Window Breaker, Seat Belt Cutter (T07021)
- Urrea Center Punches