Shop All Combination Wrenches
Urrea
38Mm Non-sparking Combination 12-point Wrench
Mfr # UH1238M
Zoro # G9796471
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20-6/16"
- Includes Non-sparking 12-point combination wrenches
- Head Size 38mm
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH1238M
- Zoro # G9796471
- UPC # 660731689693
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 20-6/16" |
Head Size | 38mm |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
Metric combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 38 mm. Total length: 20-6/16”. Outside diameter: open end: 3". Box end: 2-3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Black-oxide steel clamping element, threaded screw, ERZ.95 p-M10x50 (ERZ-p)
- WESTWARD Ratcheting Wrench, Head Size 17mm (1LCN8)
- RIDGID Automatic Threading Machine, 535A, 120V (535A)
- MILWAUKEE TOOL 8m/26 ft. STUD Tape Measure (48-22-9726)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- URREA Full polished 12-point 45° box-end wrech, 12Mm X 15Mm opening size. (81215)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA Satin Finish 12-point Combination Wrench 46 MM (1246MA)
- URREA Satin Finish 12-point Combination Wrench 30 MM (1230MA)
- URREA 1-5/8" Non-sparking Combination 12-point Wrench (UH1252)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- Urrea Wrenches