Shop All Sockets
Urrea
3/8"drive, 9mm, 12 point deep socket.
Mfr # 5009M
Zoro # G9746464
product price: $2.59
/ea
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Application Heavy duty
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Width 4.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.69 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide (CNGG430ESU-AC520U)
- STARRETT Thickness Gage 002 (666-2)
- MIGHTY MAXX Pliers Slip Joint 6in (083-11210)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- URREA 1/2" drive 6-point short socket 18MM (5418HM)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- URREA 3/8"drive, 5/8 in, 6 point SAE deep socket. (5020H)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" (5348H)
- URREA 1/2" drive 12-point deep socket 15MM (5315M)
- URREA 1/2" Drive 6-Point Deep Socket 11/16" (5322H)
- PROTO 1 in Drive, 2-7/16" 12 pt SAE Socket, 12 Points (J5778)
- Urrea Sockets & Ratchets