Shop All Sockets
Urrea
3/8"drive, 9/16 in, 6 point SAE short socket.
Mfr # 5218H
Zoro # G9748582
original price:
$2.90
31% off
new price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 3.31
- Application Heavy duty
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.31 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Air Gun Nozzle, 15/16 In. L, Brass (BGNB5)
- SUPER TOOL 21/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50417)
- PERFORMANCE TOOL 10 Orbit BuffPolisher (W50054)
- URREA 3/8" Drive Hex 3/8" Short Bit Socket (4990-3/8)
- URREA 1/2" drive 12-point short socket 1-5/16" (5442)
- URREA 3/8"drive, 3/8 in, 6 point SAE deep socket. (5012H)
- URREA 1/2" drive 12-point short socket 7/16" (5414)
- URREA 3/8"drive, 7/16 in, 12 point SAE deep socket. (5014)
- URREA 1/2" Drive 6-Point Deep Socket 5/8" (5320H)
- URREA Chrome finish hinge handle 1/2" X 10-5/8" (5466)
- ASSENMACHER SPECIALTY TOOLS SKT OIL FILTER 36MM (AH2136)
- Urrea Sockets & Ratchets