Shop All Sockets
Urrea
3/8"drive, 9/16 in, 6 point SAE deep socket.
Mfr # 5018H
Zoro # G9750174
original price:
$5.37
54% off
new price: $2.45
/ea
Sold in multiples of 6 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Application Heavy duty
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Width 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Curved Blade Squeegee Head w/Thre, 24 (GG224C-01)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L05)
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Square Long Endmill (204-204)
- EAGLE TAPTEK CUTTING TOOLS 1/2-13 NC HIGH SPEED STEEL COMBO TAP & DRILL (DT-5000-13-I)
- URREA 3/8"drive, 1/2"6 point flex socket (5275H)
- URREA 1/2" drive 12-point deep socket 15MM (5315M)
- URREA 1/2" drive 6-point short socket 30MM (5430HM)
- URREA 1 in drive truck wheel socket, SAE, 1-1/2" (10024LS)
- URREA 1/2" Drive 12-Point Deep Socket 9/16" (5318)
- URREA 1/4"drive, 7/32 in, 6 point SAE socket (4707)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (40112)
- Urrea Sockets