Shop All Sockets
Urrea
3/8"drive, 9/16 in, 12 point SAE deep socket.
Mfr # 5018
Zoro # G9750384
original price:
$5.29
46% off
new price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Color Silver
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.79 |
Socket Depth | 4.72 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Color | Silver |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Clay Spade (48-62-4030)
- ESTWING 1" Wide Cold Chisel with Grip Guard (42518)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200P-MASD)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-041)
- URREA 1/2" drive 6-point deep socket 14MM (5314HM)
- URREA Chrome finish hinge handle 1/2" X 17-7/8" (5468)
- URREA 1/4"drive, 10mm, 6 point metric deep socket (4710LM)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- MILWAUKEE TOOL 1/2" Drive 21mm Deep Socket (45-34-2121)
- Urrea Sockets