Shop All Sockets
Urrea
3/8"drive, 8mm, 6 point deep socket.
Mfr # 5008HM
Zoro # G9750874
original price:
$6.31
56% off
new price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Application Heavy duty
- Width 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.67 |
Socket Depth | 2.48 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIPEMAN 24 In OD Tape Measure by 100ths (416-04-024)
- WESTCOTT Ruler, 12", Plastic, Magnifying, Clear (15571)
- URREA Punch, 3/4" Drift (96-3/4)
- ELESA Knobs with integral indicator, MBT.50-GA11-0040-D (MBT-GA)
- URREA 1/2" drive 12-point short socket 1-1/4" (5440)
- URREA 1/2" Drive 12-Point Deep Socket 19MM (5319M)
- URREA Rubber grip hinge handle 1/2" X 17-7/8" (5468H)
- URREA 1/2" drive 6-point short socket 8MM (5408HM)
- URREA 3/8"drive, 11/16 in, 12 point SAE deep socket. (5022)
- URREA 1/4"drive, 7mm, 6 point metric deep socket (4707LM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/2" DEEP - 12 POINT (GP3148D)
- Urrea Sockets & Ratchets