Shop All Sockets
Urrea
3/8"drive, 7/8 in, 6 point SAE deep socket.
Mfr # 5028H
Zoro # G9748320
product price: $4.85
/ea
Sold in multiples of 6 for $29.10
$29.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.44 |
Socket Depth | 1.02 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Application | Heavy duty |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J07522T)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- MILWAUKEE TOOL 1-5/16" Quick Change Steel Plate Carbide Cutter (49-57-8221)
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 9Lb, 30In (211103)
- URREA 3/8"drive, 18mm, 6 point short socket. (5218HM)
- URREA 3/4" Drive 6-Point Deep Socket 1-1/4" (5540HL)
- URREA 1/4"drive, 3/16 in, 12 point SAE socket (4706T)
- URREA 3/8"drive, 22mm, 12 point short socket. (5222M)
- URREA 3/8"drive, 3/8 in, 6 point SAE deep socket. (5012H)
- URREA 3/8"drive, 15mm, 12 point deep socket. (5015M)
- KO-KEN SlidingT Handle 115mm 1/4 Sq. Drive (2785)
- Urrea Sockets