Shop All Sockets
Urrea
3/8"drive, 7/8 in, 12 point SAE short socket.
Mfr # 5228
Zoro # G9746823
product price: $2.69
/ea
Sold in multiples of 6 for $16.14
$16.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Width 0.94
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.94 |
Socket Depth | 1.02 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Screw, 101182 (101182)
- KNIPEX 5 in 79 Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (79 42 125 ESD)
- TENG TOOLS Straight Pneumatic Air Needle Scaler (ARN12)
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (208375)
- URREA 1/2" drive 12-point deep socket 11MM (5311M)
- URREA 1/2" Drive 12-Point Deep Socket 3/4" (5324)
- URREA 3/8"drive, 5/16 in, 6 point SAE short socket. (5210H)
- URREA 3/8"drive, 1/4 in, 12 point SAE short socket. (5208)
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- URREA 1/2" Drive 6-Point Deep Socket 9/16" (5318H)
- URREA 1/2" Drive 6-Point Deep Socket 7/16" (5314H)
- Urrea Sockets & Ratchets