Shop All Sockets
Urrea
3/8"drive, 7/16 in, 6 point SAE short socket.
Mfr # 5214H
Zoro # G9747919
product price: $2.29
/ea
Sold in multiples of 6 for $13.74
$13.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Application Heavy duty
- Color Silver
- Width 3.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.31 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-157 Double Notch Darby, 42", 2 Round Handles Magnesium (83-157)
- HHIP Square ER-25 Collet Block (3900-5123)
- DEWALT Hole Saw, Cutting 1 3/4" D, 1 1/4" dia (DAH3114)
- ASTRO PNEUMATIC THOR LONG BARREL AIR HAMMER/RVTR .401 (AO401K)
- URREA 1/2" drive 12-point deep socket 23MM (5323M)
- URREA 3/8"drive, 3/4 in, 6 point SAE short socket. (5224H)
- URREA 3/8" drive, spline short socket #12 (5212SPL)
- URREA 1" Drive 6-Point Short Socket 3/8" (5412H)
- URREA 1/2" drive 6-point deep socket 34MM (5334HM)
- URREA Chrome finish hinge handle 1/2" X 15-3/4" (5467)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/16)
- Urrea Sockets & Ratchets