Shop All Sockets
Urrea
3/8"drive, 6mm, 12 point short socket.
Mfr # 5206M
Zoro # G9749745
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Width 3.31
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.31 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO 3-1/2" L x Metal Cutting Carbody Blade, 3-1/2", 18 TPI, PK100 (3845-18-100P-BULK)
- KRAFT TOOL Carbon Steel Pool Trowel, 12"x4 (CF429)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 1/4 in Throat Depth (DWHT83192)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 17.50mm (C71337)
- URREA 1/2" drive 12-point short socket 16MM (5416M)
- URREA 1/2" drive 6-point deep socket 34MM (5334HM)
- URREA 1/2" drive 12-point short socket 22MM (5422M)
- URREA 1/4"drive, 15mm, 6 point metric deep socket (4715LM)
- URREA 3/8"drive, 1/2 in, 12 point SAE short socket. (5216)
- URREA 3/8"drive, 1 in, 6 point SAE short socket. (5232H)
- KO-KEN Socket 27mm 6 Point 108mm Thin walled 1 Sq. Drive (18301M-27)
- Urrea Sockets