Shop All Sockets
Urrea
3/8"drive, 5/16 in, 6 point SAE short socket.
Mfr # 5210H
Zoro # G9748555
product price: $2.39
/ea
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Color Silver
- Width 0.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.63 |
Socket Depth | 0.63 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Application | Heavy duty |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L (J1155)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (39184)
- ALLIED INTERNATIONAL Telescoping Magnetic Pick-Up Tool (85027)
- HHIP 1/8" R8 End Mill Holder (3900-0100)
- URREA 3/8"drive, 3/4"6 point flex socket (5279H)
- URREA 1/2" Drive 6-Point Deep Socket 13/16" (5326H)
- URREA 3/8"drive, 8mm, 6 point short socket. (5208HM)
- URREA 1/2" Drive 6-Point Deep Socket 3/4" (5324H)
- URREA 1/2" Drive 12-Point Deep Socket 11/16" (5322)
- URREA 1/2" drive 12-point short socket 7/16" (5414)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE De (CMMT43572)
- Urrea Sockets