Shop All Sockets
Urrea
3/8"drive, 5/16 in, 6 point SAE deep socket.
Mfr # 5010H
Zoro # G9746640
Sold in multiples of 6 for $20.10
$20.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 4.65
- Application Heavy duty
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Pattern Ood-Cs (18036-CS)
- WEATHERHEAD Collet, 16923 (ET400DC-M150S)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Metr (31-18MM)
- STALWART Stalwart 75-HT2015 Household Hand Tools Set; Pink - 15 Piece (75-HT2015)
- URREA 3/4" Drive 6-Point Short Socket 34MM (5534HM)
- URREA 1/4"drive, 9/32 in, 6 point SAE deep socket (4709L)
- URREA 3/8"drive, 10mm, 6 point short socket. (5210HM)
- URREA 3/8"drive, 7/16 in, 12 point SAE deep socket. (5014)
- URREA 3/8"drive, 1 in, 12 point SAE deep socket. (5032)
- URREA 1/4" Amber Square Drive Socket (4769)
- KO-KEN Socket 11/16 12 Point 55mm 3/8 Sq. Drive (3305A-11/16)
- Urrea Sockets & Ratchets