Shop All Sockets
Urrea
3/8"drive, 3/8 in, 6 point SAE short socket.
Mfr # 5212H
Zoro # G9746491
product price: $2.15
/ea
Sold in multiples of 6 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.27 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- CRAFTSMAN Sockets, 3/8" Drive 9/32" Flathead Screw (CMMT42652)
- POWERBUILT 1/2" Drive 3/8" 6Pt Deep Socket (642324)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700200)
- URREA 3/8"drive, 11/16 in, 6 point SAE deep socket. (5022H)
- URREA 1/2" drive 12-point short socket 11MM (5411M)
- URREA 1" Drive 6-Point Short Socket 1-1/2" (5448H)
- URREA 1" Drive 6-Point Short Socket 9/16" (5418H)
- URREA 3/8"drive, 1 in, 12 point SAE deep socket. (5032)
- URREA 3/8"drive, 5/8 in, 12 point SAE short socket. (5220)
- GEARWRENCH 3/8" Drive Flex Handle/Breaker Bar 12" (81221)
- Urrea Sockets & Ratchets