Shop All Sockets
Urrea
3/8"drive, 3/8 in, 6 point SAE deep socket.
Mfr # 5012H
Zoro # G9750734
product price: $2.49
/ea
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 4.65
- Color Silver
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- GATOR TOOLS Gator Tools 20"x4" RE GatorLoy W (GF11790)
- KO-KEN Socket set 5.5-14mm 6 Point 200mm Z-series 9 pieces 1/4 Sq. Drive (RS2300XZ/9)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X90, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.41227X90)
- URREA 3/8"drive, 21mm, 12 point short socket. (5221M)
- URREA 1/4"drive, 3/16 in, 6 point SAE deep socket (4706L)
- URREA 1/2" drive 6-point short socket 28MM (5428HM)
- URREA 1/2" drive 12-point short socket 3/4" (5424)
- URREA 1/4"drive, 9/16 in, 6 point SAE socket (4718)
- URREA 3/8"drive, 19mm, 12 point short socket. (5219M)
- CS UNITEC Non Spark"g Socket, 7/16" - 1/4" Drive, Beryllium Copper (EX1503AA-030UB)
- Urrea Sockets & Ratchets