Shop All Sockets
Urrea
3/8"drive, 3/4"6 point flex socket
Mfr # 5279H
Zoro # G9750865
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point flex sockets
- Features The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Width 1.73
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.73 |
Socket Depth | 4.33 |
Details
Material | Steel |
Includes | Drive 6-point flex sockets |
Features | The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Industrial duty |
Color | Silver |
Item | Flex sockets |
Description
The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Box End Wrench, 1/2 x 9/16 in., 9-1/2 L (5MP93)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x1/2x1-3/4x3-3/4 (C33392)
- WESTWARD General Purpose Square Screwdriver #2 Round (401M35)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- URREA 1/2" drive 12-point short socket 1-1/2" (5448)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- URREA 1/4"drive, 9/32 in, 12 point SAE socket (4709T)
- URREA 3/8"drive, 7/8 in, 12 point SAE deep socket. (5028)
- URREA 1/2" drive spline short socket #20 (5420SPL)
- URREA 3/8"drive, 9/16 in, 12 point SAE short socket. (5218)
- PROTO 3/8 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J5010-TT)
- Urrea Sockets