Shop All Sockets
Urrea
3/8"drive, 3/4 in, 6 point SAE short socket.
Mfr # 5224H
Zoro # G9750402
product price: $3.35
/ea
Sold in multiples of 6 for $20.10
$20.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Width 1.18
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.18 |
Socket Depth | 3.35 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 50 ft, Fiberglass (31-062)
- MELIN TOOL CO 17/64" Carbide 118 Deg. Jobber Length Drill Bit, Number of Flutes: 2 (HDR-17/64)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (15204)
- CRESCENT H.K. PORTER Light Duty Center Cut Pneumatic Cutter (9190C)
- URREA 1" Drive 6-Point Short Socket 15/16" (5430H)
- URREA 3/8"drive, 1/4 in, 6 point SAE short socket. (5208H)
- URREA 1/2" drive 12-point short socket 1-1/4" (5440)
- URREA 3/8"drive, 16mm, 6 point short socket. (5216HM)
- URREA 3/8"drive, 10mm, 6 point short socket. (5210HM)
- URREA 1/2" Drive 12-Point Deep Socket 7/8" (5328)
- DYNAMIC Tools 3/8 Drive Sliding T-handle, 6-1/2" Long, Chrome Finish (D005500)
- Urrea Sockets & Ratchets