Shop All Sockets
Urrea
3/8"drive, 23mm, 12 point short socket.
Mfr # 5223M
Zoro # G9750299
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Width 1.1
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.1 |
Socket Depth | 1.18 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 4 3/4 in Long, 3/4 in Short (19308)
- WESTWARD 3/8 in Drive, 11/32" Triple Square SAE Socket, 12 Points (53YT02)
- PELICAN Black Micro Case, 9.88"L x 5.59"W x 2.63"D (1060S)
- MARTOR Precision Safety Cutter Mini Safety, 4 3/4 in L (32132.00)
- URREA 3/8"drive, 5/16 in, 12 point SAE short socket. (5210)
- URREA 3/8"drive, 5/16 in, 12 point SAE deep socket. (5010)
- URREA 3/8"drive, 1/4 in, 12 point SAE short socket. (5208)
- URREA 1/2" drive 12-point short socket 7/8" (5428)
- URREA 1/2" Drive 12-Point Deep Socket 1/2" (5316)
- URREA 1/4"drive, 4mm, 6 point metric short socket (4704M)
- GREY PNEUMATIC FLIP SOCKET 1/2" DR 21MM X 21.5MM (GP2190D)
- Urrea Sockets & Ratchets