Shop All Sockets
Urrea
3/8"drive, 22mm, 12 point short socket.
Mfr # 5222M
Zoro # G9751574
product price: $2.69
/ea
Sold in multiples of 6 for $16.14
$16.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Width 0.94
- Application Heavy duty
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.94 |
Socket Depth | 0.94 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3-1/2" 6-Point Locknut Socket, 3/4" Drive (60258-10)
- SPEEDAIRE Pistol Grip Air Gun with Extension (52KD73)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1139)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T45, Bit Impact Socket (D014845)
- URREA 1/2" Drive 6-Point Deep Socket 9/16" (5318H)
- URREA 3/8"drive, 7/16 in, 12 point SAE deep socket. (5014)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- URREA 3/8"drive, 23mm, 12 point short socket. (5223M)
- URREA 3/8"drive, 18mm, 12 point deep socket. (5018M)
- URREA 3/8"drive, 10mm, 6 point deep socket. (5010HM)
- TEKTON 1/4 Inch Drive x 15 mm 12-Point Socket (SHD02315)
- Urrea Sockets & Ratchets