Shop All Sockets
Urrea
3/8"drive, 21mm, 6 point deep socket.
Mfr # 5021HM
Zoro # G9747523
product price: $4.69
/ea
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Width 4.65
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Mechanical Tool Balancer 2 To 4.5 lbs. (CO BL05)
- TESA BROWN & SHARPE Digital Caliper, 0-12/0-300mm, SS (00530096)
- GEDORE Torque Wrench, 3/4", 110-550ft/lb (4550-75)
- WESTWARD Round File, 6 In. L, Bastard Cut (1NFR8)
- URREA 1/2" Drive 12-Point Deep Socket 16MM (5316M)
- URREA 1/4"drive, 5/32 in, 6 point SAE socket (4705)
- URREA 1/2" drive 12-point short socket 7/8" (5428)
- URREA 1/2" Drive 12-Point Deep Socket 1-1/8" (5336)
- URREA 1/2" Drive 12-Point Deep Socket 9/16" (5318)
- URREA 3/4" Drive 12-Point Short Socket 21MM (5521M)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 5/8 In Socket Imp 5/8, M804 (M804)
- Urrea Sockets