Shop All Sockets
Urrea
3/8"drive, 21mm, 12 point short socket.
Mfr # 5221M
Zoro # G9750509
product price: $2.55
/ea
Sold in multiples of 6 for $15.30
$15.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Color Silver
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Width 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.43 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Color | Silver |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Item | Deep sockets |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN717-6-M10-CK-NI Indexing Plunger (717-6-M10-CK-NI)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX27)
- KNIPEX Crimping Dies, Crimping Die for Insulate (97 49 19)
- VERMONT GAGE Pin Gage Set, Minus, 5.00-9.98mm, Black (902200300)
- URREA Chrome finish hinge handle 1/2" X 15-3/4" (5467)
- URREA 3/4" drive, 12-point short socket 1-5/8" (5552)
- URREA 1/2" drive 6-point short socket 26MM (5426HM)
- URREA 3/8"drive, 9/16 in, 6 point SAE short socket. (5218H)
- URREA 1/2" drive 6-point deep socket 34MM (5334HM)
- URREA 1" Drive 6-Point Short Socket 1-1/16" (5434H)
- FELO R-Go 10 M-Tec 10 pcs. Box Nut Drivers, (07157 61553)
- Urrea Sockets & Ratchets