Shop All Sockets
Urrea
3/8"drive, 19mm, 6 point deep socket.
Mfr # 5019HM
Zoro # G9751242
product price: $3.59
/ea
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 1.18
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.18 |
Socket Depth | 4.72 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Taping Knife, Stainless Steel 8" X 3", 7" Wood Handle (15-295)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- URREA 1/4" Drive Bit Adapter, SAE (4771)
- MILWAUKEE TOOL 3/16 in. x 4 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screws (48-20-8874)
- URREA 1/2" drive 6-point short socket 20MM (5420HM)
- URREA 3/4" Drive 6-Point Deep Socket 1-7/16" (5546HL)
- URREA 3/8"drive, 9/16 in, 12 point SAE short socket. (5218)
- URREA 3/4" drive, 12-point short socket 15/16" (5530)
- URREA 3/8"drive, 10mm, 12 point short socket. (5210M)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/2" (5348H)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 6 Points (HD-630)
- Urrea Sockets & Ratchets