Shop All Sockets
Urrea
3/8"drive, 18mm, 6 point short socket.
Mfr # 5218HM
Zoro # G9746500
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Width 0.79
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.79 |
Socket Depth | 0.94 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 15mm (5MZ26)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89206)
- WELLER Crescent 8 in. Chrome Vanadium Steel Diagonal Pliers (PS5429C)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, TiCN (205-001112)
- URREA 3/8"drive, 7mm, 6 point short socket. (5207HM)
- URREA 3/4" drive, 12-point short socket 1-13/16" (5558)
- URREA 3/8"drive, 15/16 in, 6 point SAE deep socket. (5030H)
- URREA 3/8"drive, 7/16 in, 12 point SAE short socket. (5214)
- URREA 1" Drive 6-Point Short Socket 5/8" (5420H)
- URREA 3/8"drive, 9mm, 6 point deep socket. (5009HM)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/16" (80214)
- Urrea Sockets & Ratchets