Shop All Sockets
Urrea
3/8"drive, 18mm, 12 point deep socket.
Mfr # 5018M
Zoro # G9751215
product price: $4.59
/ea
Sold in multiples of 6 for $27.54
$27.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Color Silver
- Width 4.65
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holder And Wire Set, Pitch 1.00mm (64AAA266)
- MITUTOYO Point, Flat 5D (133017)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 6" (806PW)
- WESTWARD Lock and Key Set for 48ZF02 (07-19D)
- URREA 1/4"drive, 5/32 in, 6 point SAE socket (4705)
- URREA 3/4" Drive 6-Point Deep Socket 15/16" (5530HL)
- URREA Speed handle 3/8" (5280)
- URREA 3/8"drive, 14mm, 12 point short socket. (5214M)
- URREA 3/4" Drive 6-Point Deep Socket 1-5/8" (5552HL)
- URREA 1/2" drive 12-point short socket 25MM (5425M)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Socket (SHD12122)
- Urrea Sockets & Ratchets