Shop All Sockets
Urrea
3/8"drive, 17mm, 6 point short socket.
Mfr # 5217HM
Zoro # G9748013
product price: $4.39
/ea
Sold in multiples of 6 for $26.34
$26.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Application Heavy duty
- Color Silver
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.35 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 8 in Wire Stripper RG58/59/6 (PA1255)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel (K0116.2A21X20)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- URREA 1/2" drive spline short socket #20 (5420SPL)
- URREA 3/8"drive, 14mm, 12 point short socket. (5214M)
- URREA 3/8"drive, 5/8 in, 8 point short socket (5220S)
- URREA 1" Drive 6-Point Short Socket 1-1/2" (5448H)
- URREA 3/8"drive, 10mm, 6 point flex socket. (5273MH)
- URREA 3/8"drive, 7mm, 12 point short socket. (5207M)
- K TOOL INTL Chr Spline Soc 3/8 Dr 3/8 (KTI-20212)
- Urrea Sockets & Ratchets