Shop All Sockets
Urrea
3/8"drive, 17mm, 12 point deep socket.
Mfr # 5017M
Zoro # G9748485
product price: $4.49
/ea
Sold in multiples of 6 for $26.94
$26.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Width 0.98
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.98 |
Socket Depth | 4.72 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 1/2" Composite Impact Wrench, 1000-TH (1000-TH)
- MORSE 15/16" Carbide Grit Hole Saw (MHSG15)
- MITUTOYO Vernier Caliper, Long Jaw, 750mm (534-115)
- GREENLEE Rectifier-600V 35A 1-P Bridge (85997)
- URREA Chrome finish hinge handle 1/2" X 17-7/8" (5468)
- URREA 1/2" drive spline short socket #30 (5430SPL)
- URREA Rubber grip hinge handle 1/2" X 10-5/8" (5466H)
- URREA 3/8"drive, 5/16 in, 6 point SAE short socket. (5210H)
- URREA 3/8"drive, 10mm, 12 point short socket. (5210M)
- URREA 1" Drive 6-Point Short Socket 7/8" (5428H)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YU22)
- Urrea Sockets & Ratchets