Shop All Sockets
Urrea
3/8"drive, 17/16 in, 12 point SAE short socket.
Mfr # 5230
Zoro # G9746911
product price: $3.85
/ea
Sold in multiples of 6 for $23.10
$23.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Width 1.18
- Application Heavy duty
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.18 |
Socket Depth | 1.18 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Caliper, 0-150mm, 0.01mm Grad, White (4107005)
- WESTWARD Spiral Point Tap Plug, 2 Flutes (5TWL3)
- JET Jbos-3Sa, 3In. Spindle Assembly For Jbos (709534)
- VULCAN Snips Aviation Tin Right Cut (TS-01020)
- URREA 1/2" Drive 6-Point Deep Socket 3/4" (5324H)
- URREA 1/2" drive 12-point short socket 1-7/16" (5446)
- URREA 1/4"drive, 9/32 in, 6 point SAE socket (4709)
- URREA 1/4"drive, 1/2 in, 6 point SAE deep socket (4716L)
- URREA 1/4"drive, 3/16 in, 6 point SAE deep socket (4706L)
- URREA 3/8"drive, 3/8 in, 6 point SAE deep socket. (5012H)
- PROTO 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (J5020MH)
- Urrea Sockets