Shop All Sockets
Urrea
3/8"drive, 15mm, 6 point flex socket.
Mfr # 5278MH
Zoro # G9750664
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point flex sockets
- Features The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Color Silver
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 1.73 |
Socket Depth | 4.33 |
Details
Material | Steel |
Includes | Drive 6-point flex sockets |
Features | The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Application | Industrial duty |
Item | Flex sockets |
Description
The URREA 3/8 in drive flex sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for extracting screws in hard-to-reach places. Bending angle greater than 65°. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (35107-TH)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2025MD)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S4200)
- DEWALT Cordless Impact Wrench, 400 ft-lb, 1/2 in (DCF911B)
- URREA 3/8"drive, 5/8 in, 12 point SAE short socket. (5220)
- URREA 1/4"drive, 8mm, 6 point metric short socket (4708M)
- URREA 1/2" drive 6-point short socket 8MM (5408HM)
- URREA 1/4"drive, 9/32 in, 6 point SAE deep socket (4709L)
- URREA 7/8" Strut nut socket for Audi® and VW® (2327)
- URREA 3/8"drive, 1 in, 6 point SAE deep socket. (5032H)
- WESTWARD 1/4 in Drive, 7/16" Hex SAE Socket, 6 Points (53YR27)
- Urrea Sockets & Ratchets