Shop All Sockets
Urrea
3/8"drive, 15mm, 6 point deep socket.
Mfr # 5015HM
Zoro # G9748494
product price: $2.49
/ea
Sold in multiples of 6 for $14.94
$14.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Application Heavy duty
- Color Silver
- Width 0.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 0.83 |
Socket Depth | 0.83 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 12 A, Barrel Grip, 5.5 lb (WP 13-150 Quick)
- SK PROFESSIONAL TOOLS 3/8 in Drive Slotted Socket Bit SAE #6 Tip, 2 45/64 in L (45473)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- DRILLCO 29/64, JOBBER LENGTH DRILL - 100SE (100SE129)
- URREA 3/8"drive, 9/16 in, 12 point SAE deep socket. (5018)
- URREA 1/4" Amber Square Drive Socket (4769)
- URREA 3/8"drive, 1/2 in, 12 point SAE deep socket. (5016)
- URREA 3/8"drive, 5/16 in, 6 point SAE deep socket. (5010H)
- URREA 3/4" drive, 12-point short socket 1-9/16" (5550)
- URREA 3/8"drive, 15mm, 12 point short socket. (5215M)
- PAHWA 1/2" Drive, SAE Socket, 12 Points (SC-3156)
- Urrea Sockets