Shop All Sockets
Urrea
3/8"drive, 15mm, 12 point deep socket.
Mfr # 5015M
Zoro # G9746981
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Application Heavy duty
- Color Silver
- Width 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.65 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Application | Heavy duty |
Color | Silver |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 20-Pc 3/8 In Dr. Sae Socket Set Tool Set, W38911 (W38911)
- MALCO HAND SEAMER ALUM 5""BLD (S5R)
- STARRETT Blade Only (CB36-4R)
- DEWALT SDS Max Floor Scraper (DWA5841)
- URREA 1/2" drive spline short socket #22 (5422SPL)
- URREA 3/8"drive, 3/8 in, 6 point SAE deep socket. (5012H)
- URREA 1/2" drive 6-point short socket 36MM (5436HM)
- URREA 1/2" Drive 12-Point Deep Socket 1/2" (5316)
- URREA Rubber grip hinge handle 1/2" X 10-5/8" (5466H)
- URREA 1/2" drive 12-point short socket 28MM (5428M)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD32227)
- Urrea Sockets & Ratchets