Shop All Sockets
Urrea
3/8"drive, 15/16 in, 6 point SAE deep socket.
Mfr # 5030H
Zoro # G9750183
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Width 1.26
- Application Heavy duty
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 1.26 |
Socket Depth | 2.56 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMBO WEDGE Pry Bar, ABS, 14in L, 2in W, 1-5/8in H (3000)
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- MITUTOYO Steel Rule (182-307)
- MAHR Electronic Digital Caliper, 0 to 6 In (4103065)
- URREA 1/2" drive 12-point short socket 1" (5432)
- URREA 3/8"drive, 3/4 in, 12 point SAE short socket. (5224)
- URREA 1/2" drive 6-point deep socket 12MM (5312HM)
- URREA 1" Drive 6-Point Short Socket 7/8" (5428H)
- URREA 3/8"drive, 18mm, 6 point short socket. (5218HM)
- URREA 1/2" Drive, 6-Point Socket 1-1/8" (5436H)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 10 PC MAGNETIC SKT INSERTS METRIC (KH521)
- Urrea Sockets