Shop All Sockets
Urrea
3/8"drive, 14mm, 12 point deep socket.
Mfr # 5014M
Zoro # G9750542
product price: $3.59
/ea
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Features The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Application Heavy duty
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.72 |
Socket Depth | 0.79 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Color | Silver |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 11/32 Inch Deep 6-Point Impact Socket (SID23009)
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533965)
- WRIGHT Wrench Set, Standard, Steel, SAE, 14 Tools (714)
- MORSE Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC812M42-10' 0)
- URREA 1/2" Drive 12-Point Deep Socket 22MM (5322M)
- URREA Rubber grip hinge handle 1/2" X 10-5/8" (5466H)
- URREA 3/4" Drive 6-Point Deep Socket 1-1/4" (5540HL)
- URREA 1/2" Drive 12-Point Deep Socket 27MM (5327M)
- URREA 1/4"drive, 7/16 in, 6 point SAE deep socket (4714L)
- URREA 3/8"drive, 1/2 in, 6 point SAE deep socket. (5016H)
- PROTO 1/2 in Drive, 9/16" Spline SAE Socket, 12 Points (J5318DPL)
- Urrea Sockets & Ratchets