Shop All Sockets
Urrea
3/8"drive, 1/4 in, 8 point short socket
Mfr # 5208S
Zoro # G9747952
product price: $3.19
/ea
Sold in multiples of 6 for $19.14
$19.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 3/8" 8 point 1/4".
- Color Silver
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for use with square bolts and nuts. This design provides more contact and will not cause damage if they are made of soft materials. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
- Width 3.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.31 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 3/8" 8 point 1/4". |
Color | Silver |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for use with square bolts and nuts. This design provides more contact and will not cause damage if they are made of soft materials. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Application | Heavy duty |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European. Ideal for use with square bolts and nuts. This design provides more contact and will not cause damage if they are made of soft materials. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 11mm Metric Deep Imp (CMMT15900)
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (02000)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE8)
- PROTO General Purpose Square Screwdriver #3 Round (JS0305R)
- URREA 1/4"drive, 9/16 in, 6 point SAE socket (4718)
- URREA 3/8"drive, 1/2 in, 6 point SAE deep socket. (5016H)
- URREA Speed handle 3/8" (5280)
- URREA 3/8"drive, 5/16 in, 8 point short socket (5210S)
- URREA 1/2" drive 12-point short socket 28MM (5428M)
- URREA 1/2" drive 12-point short socket 3/8" (5412)
- PROTO 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (J5448B)
- Urrea Sockets & Ratchets