Shop All Sockets
Urrea
3/8"drive, 1/4 in, 6 point SAE short socket.
Mfr # 5208H
Zoro # G9750752
product price: $1.69
/ea
Sold in multiples of 6 for $10.14
$10.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 6-point deep sockets
- Color Silver
- Application Heavy duty
- Features The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.31 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 6-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | socket |
Description
The URREA 3/8 in drive short sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Digital Inspection Mirror, Telescoping (E-DM-1)
- TRUE TEMPER .75X36 WRECKING BAR (1171600)
- BOSCH 34x6 Nail Strike Bit (NS1009)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2656)
- URREA Speed handle 1/2" (5480)
- URREA 1/2" drive 12-point short socket 30MM (5430M)
- URREA 1/2" drive 12-point short socket 7/16" (5414)
- URREA 1/4"drive, 9/32 in, 12 point SAE socket (4709T)
- URREA 3/8"drive, 13/16 in, 12 point SAE deep socket. (5026)
- URREA 3/8"drive, 19mm, 12 point short socket. (5219M)
- WILLIAMS 1/2" Dr, Williams Drag Link Socket (JHWSB-30)
- Urrea Sockets