Shop All Sockets
Urrea
3/8"drive, 1/4 in, 12 point SAE deep socket.
Mfr # 5008
Zoro # G9750253
product price: $2.59
/ea
Sold in multiples of 6 for $15.54
$15.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Drive 12-point deep sockets
- Color Silver
- Application Heavy duty
- Width 4.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4.69 |
Socket Depth | 1.61 |
Details
Material | Steel |
Includes | Drive 12-point deep sockets |
Color | Silver |
Application | Heavy duty |
Features | The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge. |
Item | Deep sockets |
Description
The URREA 3/8 in drive deep sockets, are made of chrome vanadium steel with nickel - chrome plated. The mouth of the sockets has a Super Drive® design that prolongs their life and does not damage the screws and nuts and bolts. Meets National and International standards: American and European.. Used for automotive and industrial maintenance and repair work for applications where a conventional socket is limited due to space constraints. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET PIN DRIVE 1.5"" 100PK (774)
- URREA 1/2" Drive 12-Point Socket 19MM (5419M)
- TITAN Tape Measure, 25Ft (TIT10906)
- WESTWARD Alloy Steel Taper Tap, 1/4-24 UNF (CCT1060-25)
- URREA 1" drive, 12-point short socket 2-3/4" (5788)
- URREA 1/2" drive 6-point short socket 20MM (5420HM)
- URREA 3/8"drive, 1/4 in, 8 point short socket (5208S)
- URREA 1/2" drive 12-point deep socket 24MM (5324M)
- URREA 1/4"drive, 9/32 in, 6 point SAE socket (4709)
- URREA 1/2" Drive 6-Point Deep Socket 15/16" (5330H)
- CAPRI TOOLS 1/4 in Drive 8 mm 6-Point Metric Deep Socket (1-2170)
- Urrea Sockets & Ratchets